Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, High Visibility Orange, Yellow,

  • Item # 20KJ32
  • Mfr. Model # 11-515
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, High Visibility Orange, Yellow, Cut Resistant Gloves,Yllw/Org,6,PR Cut Resistant Gloves,Yllw/Org,6,PR Cut Resistant Gloves,Yllw/Org,6,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HyFlex® gloves with nitrile coating offer a sure grip. They deliver excellent cut protection and high tactile sensitivity for a broad range of applications. Designed to balance comfort, protection, and dexterity when handling small parts and in general assembly applications.
Show More Close
 

Technical Specifications

Item # 20KJ32
Mfr. Model # 11-515
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.1 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series HyFlex(R)
Glove Size 6
Puncture Resistant No
Palm Material Nitrile
Color High Visibility Orange, Yellow
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Sandy
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 9"
Application Handling of Small to Large Sharp Objects Such As Wood, Glass, and Metal. Operation Involving The Use of Utility Knives or Where Sharp Edges are Present
Abrasion Resistant Yes
ANSI Abrasion Cycles Greater Than 7000
ANSI Cut Grams 3040
ANSI Puncture Newtons 96
Finger Material Kevlar(R)/Spandex/Nitrile
Finger Style Full
Gauge 13
Knuckle Padding Material None
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms