Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Gold, Orange, L, PR 1

  • Item # 1FEZ8
  • Mfr. Model # 28-350
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Gold, Orange, L, PR 1 Cut Resistant Gloves,Orange/Gold,L,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These ergonomically designed gloves combine Kevlar®-reinforced cotton jersey knit lining with advanced nitrile coating technology for enhanced protection and grip. The porous foam nitrile palm coating channels oil and grease away from the surface.
Show More Close
 

Technical Specifications

Item # 1FEZ8
Mfr. Model # 28-350
UNSPSC #46181504
Catalog Page 1683
Shipping Weight 0.25 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Oily
Series NitriSafe Foam
Glove Size L
Puncture Resistant Yes
Palm Material Nitrile
Color Gold, Orange
Cuff Safety
Glove Coating Coverage 3/4 Dip
Glove Coating Finish Foam
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10-1/2"
Application Handling Castings, Cores, Oily Sheet Metal, Glass, Lumber, Servicing And Maintaining Metalworking Machines And Equipment
Abrasion Resistant Yes
ANSI Abrasion Cycles 8045
ANSI Cut Grams 948
ANSI Puncture Newtons 71
Back Material Kevlar(R)/Cotton Blend
Finger Material Kevlar(R)/Cotton Blend, Nitrile
Finger Style Full
Knuckle Padding Material None
Standards ANSI/ASTM/EN
Stitching Material Polyester
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms