Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A5, Kevlar® Lining, Gray, Green, 2XL, PR 1

  • Item # 1FEW7
  • Mfr. Model # 11-501
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A5, Kevlar® Lining, Gray, Green, 2XL, PR 1 Cut Resistant Gloves,Yellow/Green,2XL,PR Cut Resistant Gloves,Yellow/Green,2XL,PR Cut Resistant Gloves,Yellow/Green,2XL,PR Cut Resistant Gloves,Yellow/Green,2XL,PR Cut Resistant Gloves,Yellow/Green,2XL,PR Cut Resistant Gloves,Yellow/Green,2XL,PR Cut Resistant Gloves,Yellow/Green,2XL,PR Cut Resistant Gloves,Yellow/Green,2XL,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Intercept Technology® yarn blend offers light weight and superior dexterity. Resists heat and molten splashes. Stretch liner fits bare-hand close to reduce the risk of snags.
Show More Close
 

Technical Specifications

Item # 1FEW7
Mfr. Model # 11-501
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.15 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A5
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series HyFlex(R) 11-501
Glove Size 2XL
Puncture Resistant Yes
Palm Material 100% Foam NBR (Nitrile
Color Gray, Green
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Rough
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 11"
Application Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations
Abrasion Resistant Yes
ANSI Abrasion Cycles 2945
ANSI Cut Grams 2528
ANSI Puncture Newtons 87
Finger Material Intercept Technology yarn/Nitrile
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards ANSI/ASTM/EN
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In