Check Availability
  • ANSELL 

    Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Cotton, Polyester Lining, Blue, Gr

  • Item # 4JY11
  • Mfr. Model # 80-100
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Cotton, Polyester Lining, Blue, Gr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in a wide range of handling and carrying applications, these comfortable, cut-resistant gloves stand up to heavy wear. The latex coating has a raised crinkle finish that gives the gloves an excellent grip in both dry and wet conditions. The knitted liner provides a tensioned inner surface for optimal fit and flexibility.
Show More Close
 

Technical Specifications

Item # 4JY11
Mfr. Model # 80-100
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.18 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 3
Glove Coating Material Natural Rubber Latex
Glove Lining Material - Cut Resistant Cotton, Polyester
Suggested Use Environment Dry/Light Oil
Series Power Flex
Glove Size S
Puncture Resistant Yes
Palm Material Poly/Cotton, Natural Rubber Latex
Color Blue, Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Crinkled
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 9-1/4"
Application Carpentry, Drywall, Roofing, Forestry, Logging/Lumber Operations, General Material Handling, Janitorial, General Plant Maintenance Work, Outdoor Construction Work, Refuse Collection, Shipping And Receiving, Packaging, Stone/Tile Installation
Abrasion Resistant Yes
ANSI Abrasion Cycles 3725
ANSI Cut Grams 582
ANSI Puncture Newtons 76
Finger Material Polyester/Cotton/Natural Rubber Latex
Finger Style Full
Gauge 10
Knuckle Padding Material None
Standards ANSI/ASTM/EN 2242
Stitching Material Polyester
Thumb Style Full
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms