Check Availability
  • ANSELL 

    Knit Gloves, Polyester Material, Knit Wrist Cuff, White, Glove Size: 6

  • Item # 48ZT57
  • Mfr. Model # 78-403
Knit Gloves, Polyester Material, Knit Wrist Cuff, White, Glove Size: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZT57
Mfr. Model # 78-403
UNSPSC #46181504
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Item Knit Gloves
Material Polyester
Glove Coating Material Uncoated
Color White
Cuff Knit Wrist
Glove Size 6
Glove Length 7-3/4"
Glove Coating Coverage None
Glove Style Knit
Gauge 13
Application Automotive Paint Inspection, Film Processing, Automotive Paint Room, Electronics and Electrical, General Assembly, Cleanroom Underglove
Glove Coating Finish Flat
Glove Lining Material Polyester
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms