Check Availability
  • ANSELL 

    Kevlar® Sleeve, 18"L, Knitted Cuff, Yellow, Sleeve Size: Universal

  • Item # 30RN89
  • Mfr. Model # 70-128
Kevlar® Sleeve, 18"L, Knitted Cuff, Yellow, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RN89
Mfr. Model # 70-128
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 3
Cut-Resistant Material Kevlar(R)
Cuff Style Knitted
Suggested Use Environment Dry
Color Yellow
Sleeve Size Universal
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Automotive, Metal Fabrication, Glass Industry
Standards ASTM/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms