Check Availability
  • ANSELL 

    Kevlar® Sleeve, 14"L, Knitted Cuff, Yellow, Sleeve Size: Universal

  • Item # 30RN85
  • Mfr. Model # 70-118
Kevlar® Sleeve, 14"L, Knitted Cuff, Yellow, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RN85
Mfr. Model # 70-118
UNSPSC #46181504
Shipping Weight 0.07 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 3
Cut-Resistant Material Kevlar(R)
Cuff Style Knitted
Suggested Use Environment Dry
Color Yellow
Sleeve Size Universal
Sleeves Length 14"
ANSI/ISEA Puncture Level 0
Application Automotive, Metal Fabrication, Glass Industry
Standards ASTM/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms