Check Availability
  • ANSELL 

    Isolation Gown, Yellow, L, PK40

  • Item # 53KA11
  • Mfr. Model # 683000
Isolation Gown, Yellow, L, PK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KA11
Mfr. Model # 683000
UNSPSC #42131504
Shipping Weight 26.24 lbs
Country of Origin China *
Item Isolation Gown
Size L
Material Chemical Laminate M3000
Color Yellow
Closure Type Hook-and-Loop
Cuff Style Elastic
Seam Style Welded
Standards ISO 16630, ASTM F1671/ISO 16604, ISO 22610, ISO 22611, ISO 22612
Features Elastic Wrists with Rear Fastening
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In