Check Availability
  • ANSELL 

    Isolation Gown,4XL,Wt,Hook-and-Loop,PK50

  • Item # 411G81
  • Mfr. Model # 68-2000
Isolation Gown,4XL,Wt,Hook-and-Loop,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411G81
Mfr. Model # 68-2000
UNSPSC #42131504
Shipping Weight 0.575 lbs
Country of Origin China *
Item Isolation Gown
Size 4XL
Length 55-33/64"
Width 65-23/64"
Material Microporous Film Laminate
Color White
Closure Type Rear Hook-and-Loop
Cuff Style Elastic
Seam Style Bound
Thickness 1.86 oz./sq. yd.
Standards EN
Features Elasticated Hood, Wrists and Ankles, 2-Way Front Zipper with Re-Sealable Storm Flap
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms