Check Availability
  • ANSELL 

    Hooded Coveralls with Elastic Cuff, Chemical Laminate Material, Green, XL

  • Item # 52RT75
  • Mfr. Model # 68-4000
Hooded Coveralls with Elastic Cuff, Chemical Laminate Material, Green, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MICROCHEM® by AlphaTec™ 4000 coveralls provide an exceptional barrier against biological agents and organic and inorganic chemicals. Feature ultrasonically welded and taped seams for a strong liquid and particle barrier. Comfortable, cloth-like inner lining improves wearer acceptance.
Show More Close
 

Technical Specifications

Item # 52RT75
Mfr. Model # 68-4000
UNSPSC #46181503
Catalog Page 1738
Shipping Weight 1.84 lbs
Country of Origin China *
Item Hooded Coveralls
Level of Protection Liquid Tight
Coverall Style Hooded Coverall
Disposable Clothing Size XL
Disposable Clothing Primary Material Chemical Laminate
Series MicroChem(R) by AlphaTec(TM)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Taped, Welded
Color Green
Closure Type Double Zipper
Standards EN 13982-2, EN 14605, EN 14126, ASTM F1671, EN 1149-5
Inseam 31"
Fits Chest Size 29"
Fits Waist Size 27"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms