Check Availability
  • ANSELL 

    Hooded Coveralls with Elastic Cuff, Chemical Laminate Material, Green, M

  • Item # 52RT73
  • Mfr. Model # 68-4000
Hooded Coveralls with Elastic Cuff, Chemical Laminate Material, Green, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MICROCHEM® by AlphaTec™ 4000 coveralls provide an exceptional barrier against biological agents and organic and inorganic chemicals. Feature ultrasonically welded and taped seams for a strong liquid and particle barrier. Comfortable, cloth-like inner lining improves wearer acceptance.
Show More Close
 

Technical Specifications

Item # 52RT73
Mfr. Model # 68-4000
UNSPSC #46181503
Catalog Page 1738
Shipping Weight 1.69 lbs
Country of Origin China *
Item Hooded Coveralls
Level of Protection Liquid Tight
Coverall Style Hooded Coverall
Disposable Clothing Size M
Disposable Clothing Primary Material Chemical Laminate
Series MicroChem(R) by AlphaTec(TM)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Taped, Welded
Color Green
Closure Type Double Zipper
Standards EN 13982-2, EN 14605, EN 14126, ASTM F1671, EN 1149-5
Inseam 31"
Fits Chest Size 25"
Fits Waist Size 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms