Check Availability
  • ANSELL 

    Hooded Coveralls with Elastic Cuff, Chemical Laminate Material, Yellow, 5XL

  • Item # 48MC89
  • Mfr. Model # 68-2300
Hooded Coveralls with Elastic Cuff, Chemical Laminate Material, Yellow, 5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Microchem by AlphaTecâ„¢ hooded coveralls protect against harmful chemicals and blood borne pathogens, while being lightweight and relatively strong and durable. Bound seams provide superior strength in a liquid and particle barrier. Attached hood provides an extra measure of protection.
Show More Close
 

Technical Specifications

Item # 48MC89
Mfr. Model # 68-2300
UNSPSC #46181503
Catalog Page 1738
Shipping Weight 0.335 lbs
Country of Origin China *
Item Hooded Coveralls
Level of Protection Liquid Tight
Coverall Style Hooded Coverall
Disposable Clothing Size 5XL
Disposable Clothing Primary Material Chemical Laminate
Series MicroChem(R) by AlphaTec(TM)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Bound
Color Yellow
Closure Type Storm Flap, Zipper
Standards ASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, AATCC 127, ASTM F1671, AATCC 76, ISO 13982-2, ISO 11092, ISO 16604, ISO 22610, ISO/DIS 22611, ISO 22612
Inseam 31"
Fits Chest Size 37"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms