Check Availability
  • ACTIVARMR 

    Heat Resistant Gloves, Nitrile, 400°F Max. Temp., 9, PR 1

  • Item # 6AH79
  • Mfr. Model # 42-474
Heat Resistant Gloves, Nitrile, 400°F Max. Temp., 9, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ANSELL Crusader Flex® heat-resistant gloves are designed for intermittent handling of moderately hot objects up to 400°F. 2-piece construction eliminated out seams for improved comfort, dexterity, flexibility, and grip. Nonwoven felt insulation on inner front for superior heat protection. Washable gauntlet style. Gray color.
Show More Close
 

Technical Specifications

Item # 6AH79
Mfr. Model # 42-474
UNSPSC #46181504
Catalog Page 1702
Shipping Weight 0.3 lbs
Country of Origin Sri Lanka *
Item Heat Resistant Gloves
Material Nitrile
Max. Temp. 400 Degrees F
Cuff Gauntlet
Size 9
Color Gray
Length 14"
Lining Non Woven
Cut Gunn
Thumb Style Wing
Coating Nitrile
Coating Finish Textured
Standards EN 407
Application Bottling And Glass Handling, Handling Large Panes Of Hot Glass, Intermittent Handling Of Hot Cores, Castings, Fabricated Metals And Controls Up To 400 Degrees F
* This product's country of origin is subject to change

Welcome Sign In