Check Availability
  • ANSELL 

    HPPE Sleeve, 21"L, Knitted Cuff, Gray

  • Item # 46C472
  • Mfr. Model # 74-732
HPPE Sleeve, 21"L, Knitted Cuff, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46C472
Mfr. Model # 74-732
UNSPSC #46181516
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A5
ANSI/ISEA Abrasion Level 3
Cut-Resistant Material HPPE
Cuff Style Knitted
Suggested Use Environment Dry
Color Gray
Sleeve Size Universal
Sleeves Length 21"
ANSI/ISEA Puncture Level 0
Application Food Processing, Fishing Industry, Meat Packing
Standards ASTM/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms