Check Availability
  • ANSELL 

    HPPE, Spandex® Sleeve, 12"L, Knitted Cuff, Black, Sleeve Size: S

  • Item # 52RT94
  • Mfr. Model # 11-250
HPPE, Spandex® Sleeve, 12"L, Knitted Cuff, Black, Sleeve Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RT94
Mfr. Model # 11-250
UNSPSC #46181516
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 0
Cut-Resistant Material HPPE, Spandex(R)
Cuff Style Knitted
Suggested Use Environment Dry
Color Black
Sleeve Size S
Sleeves Length 12"
ANSI/ISEA Puncture Level 2
Application Automotive and Transport, Aerospace, Machinery and Equipment, Metal Fabrication, White Goods, Assembly of Metal Parts, Light metal presses, Maintenance, Primary Assembly
Standards ASTM/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms