Check Availability
  • ANSELL 

    Flame Resistant Jacket,3XL,Blue,Nomex(R)

  • Item # 45RM78
  • Mfr. Model # 66-670-3XL -GRA
Flame Resistant Jacket,3XL,Blue,Nomex(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This AlphaTecâ„¢ jacket is designed to help provide an exceptional barrier against organic and inorganic chemicals and biological agents. It features ultrasonically welded and taped seams that help to provide a strong barrier against liquids and particles.
Show More Close
 

Technical Specifications

Item # 45RM78
Mfr. Model # 66-670-3XL -GRA
UNSPSC #46181508
Catalog Page 1738
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Flame Resistant Jacket
Insulated No
Color Blue
Size 3XL
Fits Chest Size 64-1/2"
Length 30"
Fabric Weight 6.8 oz./sq. yd
Material Nomex(R)
Lining Material GORE(R) Membrane, Nomex(R) Inner Liner Fabric
Closure Type Double Front Flap, Hook-and-Loop Closure
Number of Inside Pockets 0
Number of Outside Pockets 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms