Check Availability
  • ANSELL 

    Collared Coveralls with Elastic Cuff, Chemical Laminate Material, Yellow, 4XL

  • Item # 52RT86
  • Mfr. Model # 68-2300
Collared Coveralls with Elastic Cuff, Chemical Laminate Material, Yellow, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Microchem by AlphaTecâ„¢ collared coveralls protect against harmful chemicals and blood borne pathogens, while being lightweight and relatively strong and durable. Bound seams provide superior strength in a liquid and particle barrier. Attached collar provides an extra measure of protection.
Show More Close
 

Technical Specifications

Item # 52RT86
Mfr. Model # 68-2300
UNSPSC #46181503
Catalog Page 1738
Shipping Weight 19.95 lbs
Country of Origin China *
Item Collared Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Chemical Laminate
Series MicroChem(R) by AlphaTec(TM)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Bound
Color Yellow
Closure Type Zipper
Standards EN 13982-2, EN 14605, EN 14126, ASTM F1671, EN 1149-5
Inseam 31"
Fits Chest Size 35"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms