Check Availability
  • ANSELL 

    Chemical Resistant Sleeve Apron, Blue, 48" Length, 48" Width, Vinyl Material, EA 1

  • Item # 3RYV6
  • Mfr. Model # 56-910
Chemical Resistant Sleeve Apron, Blue, 48" Length, 48" Width, Vinyl Material, EA 1 Coat Apron,S,Blue,45 In. L Coat Apron,S,Blue,45 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ansell aprons are processed to ISO Class S (Class 100 standard). Static and corrosion resistant, with no exposed elastic or metal parts. 8-mil models feature heat-sealed seams.
Show More Close
 

Technical Specifications

Item # 3RYV6
Mfr. Model # 56-910
UNSPSC #46181501
Catalog Page 1732
Shipping Weight 1.06 lbs
Country of Origin China *
Item Chemical Resistant Sleeve Apron
Material Vinyl
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 48"
Width 48"
Standards Food Contact
Seam Style Sealed
Thickness 8 mil
Size 50" x 52"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type None
Series AlphaTec
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions