Check Availability
  • ANSELL 

    Chemical Resistant Sleeve Apron, Blue, 53" Length, 52" Width, Vinyl/PVC Material, EA 1

  • Item # 1XKL1
  • Mfr. Model # 56-903
Chemical Resistant Sleeve Apron, Blue, 53" Length, 52" Width, Vinyl/PVC Material, EA 1 Cleanroom Apron,Blue,Medium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cleanroom Aprons
Vinyl/PVC aprons offer exceptional liquid and chemical splash resistance. No sewn seams, no exposed elastic or metal.
• 6 mil thickness
Show More Close
 

Technical Specifications

Item # 1XKL1
Mfr. Model # 56-903
UNSPSC #46181512
Catalog Page 1732
Shipping Weight 0.8 lbs
Country of Origin China *
Item Chemical Resistant Sleeve Apron
Material Vinyl/PVC
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 53"
Width 52"
Standards Food Contact
Seam Style Sealed
Thickness 6 mil
Size 53" x 52"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type None
Series AlphaTec
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions