Check Availability
Chemical Resistant Gloves, Size L, 14"L, Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Fully coated PVC/nitrile blend provides excellent chemical and abrasion resistance. Rough nonslip grip. Curved, preflexed fingers and wing thumb for a natural fit and flexibility. These gloves provide protection from limited exposure to acids, bases, caustics, and alcohols. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 3PXH8
Mfr. Model # 04-414
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.53 lbs
Country of Origin China *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 70.00 mil
Glove Length 14"
Cuff Gauntlet
Lining Jersey
Glove Size L
Color Green
Supported / Unsupported Supported
Standards ANSI, EN374, EN388 3121
Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
Resists Chemicals, Acids
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms