Check Availability
  • ANSELL 

    Chemical Resistant Coveralls with Knit Cuff, Chemical Laminate Material, Green, 4XL

  • Item # 48MD21
  • Mfr. Model # 68-4000
Chemical Resistant Coveralls with Knit Cuff, Chemical Laminate Material, Green, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MICROCHEM® by AlphaTec™ 4000 coveralls provide an exceptional barrier against biological agents and organic and inorganic chemicals. Feature ultrasonically welded and taped seams for a strong liquid and particle barrier. Comfortable, cloth-like inner lining improves wearer acceptance.
Show More Close
 

Technical Specifications

Item # 48MD21
Mfr. Model # 68-4000
UNSPSC #46181503
Catalog Page 1738
Shipping Weight 10.46 lbs
Country of Origin China *
Item Chemical Resistant Coveralls
Level of Protection Liquid Tight
Coverall Style Hooded Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Chemical Laminate
Series MicroChem(R) by AlphaTec(TM)
Ankle Style Elastic
Cuff Style Knit
Seam Style Taped
Color Green
Closure Type Double Zipper
Standards ASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, EN 1149-1, ISO 11092, ISO 16604, ASTM F1671, ISO 22610, ISO/DIS 22611, ISO 22612
Inseam 31"
Fits Chest Size 35"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms