Check Availability
  • ANSELL 

    Chemical Resistant Coveralls with Elastic Cuff, Chemical Laminate Material, Yellow, L

  • Item # 48MD01
  • Mfr. Model # 68-3000
Chemical Resistant Coveralls with Elastic Cuff, Chemical Laminate Material, Yellow, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These hooded coveralls help to provide superior strength, with a liquid and particle barrier. They also feature bond seams for superior strength against liquids and airborne particulates. Applications include pharmaceutical, agriculture, cleanrooms, paint spraying, crime scene investigations, and veterinary services.
Show More Close
 

Technical Specifications

Item # 48MD01
Mfr. Model # 68-3000
UNSPSC #46181503
Shipping Weight 7.09 lbs
Country of Origin China *
Item Chemical Resistant Coveralls
Level of Protection Liquid Tight
Coverall Style Hooded Coverall
Disposable Clothing Size L
Disposable Clothing Primary Material Chemical Laminate
Series MicroChem(R) by AlphaTec(TM)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Welded
Color Yellow
Closure Type Double Zipper
Standards ASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, EN 1149-1, ISO 11092, ISO 16604, ASTM F1671, ISO 22610, ISO/DIS 22611, ISO 22612
Inseam 31"
Fits Chest Size 27"
Fits Waist Size 25"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms