Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, Green, 44" Length, 33" Width, Vinyl Material, EA 1

  • Item # 9UCE3
  • Mfr. Model # 56-100
Chemical Resistant Bib Apron, Green, 44" Length, 33" Width, Vinyl Material, EA 1 Bib Apron,Green,44 In. L Bib Apron,Green,44 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UCE3
Mfr. Model # 56-100
UNSPSC #46181501
Shipping Weight 1.12 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material Vinyl
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 44"
Width 33"
Standards Food Contact
Seam Style Sealed
Thickness 18 mil
Size 33" x 44"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type Plastic
Series AlphaTec
Color Green
* This product's country of origin is subject to change

Welcome Sign In