Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, Yellow, 55" Length, 35" Width, Urethane/Nylon Material, EA 1

  • Item # 5EMD4
  • Mfr. Model # 56-600
Chemical Resistant Bib Apron, Yellow, 55" Length, 35" Width, Urethane/Nylon Material, EA 1 Bib Apron,Yellow,55 In. L Bib Apron,Yellow,55 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering lightweight comfort and long wear, this bib apron features a 6 mil. serged edge with neck and waist ties and brass grommets.
Show More Close
 

Technical Specifications

Item # 5EMD4
Mfr. Model # 56-600
UNSPSC #46181501
Shipping Weight 0.41 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material Urethane/Nylon
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 55"
Width 35"
Standards Food Contact
Seam Style Serged
Thickness 7 mil
Size 35" x 55"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type Metal
Series AlphaTec
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions