Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, Blue, 39" Length, 33" Width, Vinyl Material, EA 1

  • Item # 5EMD0
  • Mfr. Model # 56-015
Chemical Resistant Bib Apron, Blue, 39" Length, 33" Width, Vinyl Material, EA 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring sealed seams, this vinyl apron resists oils, fats, and chemicals.
Show More Close
 

Technical Specifications

Item # 5EMD0
Mfr. Model # 56-015
UNSPSC #46181501
Shipping Weight 0.27 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material Vinyl
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 39"
Width 33"
Standards Food Contact
Seam Style No seam
Thickness 6 mil
Size 33" x 39"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type None
Series AlphaTec
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions