Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, Blue, 47" Length, 33" Width, Vinyl Material, EA 1

  • Item # 5EMC7
  • Mfr. Model # 56-009
Chemical Resistant Bib Apron, Blue, 47" Length, 33" Width, Vinyl Material, EA 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an 8 mil. sewn edge with neck and waist ties, this vinyl apron resists oils, fats, and chemicals.
Show More Close
 

Technical Specifications

Item # 5EMC7
Mfr. Model # 56-009
UNSPSC #46181501
Shipping Weight 0.3 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material Vinyl
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 47"
Width 33"
Standards Food Contact
Seam Style Sealed
Thickness 6 mil
Size 33" x 47"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type None
Series AlphaTec
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions