Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, Blue, 47" Length, 33" Width, Vinyl Material, EA 1

  • Item # 5EMC6
  • Mfr. Model # 56-007
Chemical Resistant Bib Apron, Blue, 47" Length, 33" Width, Vinyl Material, EA 1 Bib Apron,Blue,47 In. L,Vinyl Bib Apron,Blue,47 In. L,Vinyl Bib Apron,Blue,47 In. L,Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring sewn seams, this vinyl apron resists oils, fats, and chemicals.
Show More Close
 

Technical Specifications

Item # 5EMC6
Mfr. Model # 56-007
UNSPSC #46181501
Catalog Page 1733
Shipping Weight 0.31 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material Vinyl
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 47"
Width 33"
Standards Food Contact
Seam Style Sealed
Thickness 6 mil
Size 33" x 47"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type None
Series AlphaTec
Color Blue
* This product's country of origin is subject to change

Welcome Sign In