Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, White, 44" Length, 33" Width, Vinyl Material, EA 1

  • Item # 3RYU8
  • Mfr. Model # 56-101
Chemical Resistant Bib Apron, White, 44" Length, 33" Width, Vinyl Material, EA 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VRâ„¢ polyolefin chemical-resistant aprons resist industrial concentrations of hydrofluoric, hydrochloric, sulfuric, and nitric acids and are FDA Approved for indirect food contact.
Show More Close
 

Technical Specifications

Item # 3RYU8
Mfr. Model # 56-101
UNSPSC #46181531
Catalog Page 1731
Shipping Weight 1.13 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material Vinyl
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 44"
Width 33"
Standards Food Contact
Seam Style Sealed
Thickness 18 mil
Size 33" x 44"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type Plastic
Series AlphaTec
Color White
* This product's country of origin is subject to change

Compliance and Restrictions