Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, Blue, 54" Length, 33" Width, Vinyl Material, EA 1

  • Item # 3RYT5
  • Mfr. Model # 56-007
Chemical Resistant Bib Apron, Blue, 54" Length, 33" Width, Vinyl Material, EA 1 Bib Apron,33 In. W,Blue,54 In. L Bib Apron,33 In. W,Blue,54 In. L Bib Apron,33 In. W,Blue,54 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VRâ„¢ polyolefin chemical-resistant aprons resist industrial concentrations of hydrofluoric, hydrochloric, sulfuric, and nitric acids and are FDA Approved for indirect food contact.
Show More Close
 

Technical Specifications

Item # 3RYT5
Mfr. Model # 56-007
UNSPSC #46181501
Catalog Page 1733
Shipping Weight 0.34 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material Vinyl
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 54"
Width 33"
Standards Food Contact
Seam Style Sealed
Thickness 6 mil
Size 33" x 54"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type None
Series AlphaTec
Color Blue
* This product's country of origin is subject to change

Welcome Sign In