Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, Yellow, 45" Length, 33" Width, PVC/Polyester Material, EA 1

  • Item # 3RYR3
  • Mfr. Model # 56-300
Chemical Resistant Bib Apron, Yellow, 45" Length, 33" Width, PVC/Polyester Material, EA 1 Bib Apron,Yellow,Universal,45 In. L Bib Apron,Yellow,Universal,45 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RYR3
Mfr. Model # 56-300
UNSPSC #46181501
Shipping Weight 1.13 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material PVC/Polyester
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Length 45"
Width 33"
Standards Food Contact
Seam Style Sealed
Thickness 20 mil
Size 33" x 45"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type Plastic
Series AlphaTec
Color Yellow
* This product's country of origin is subject to change

Welcome Sign In