Check Availability
  • ANSELL 

    Chemical Resistant Bib Apron, White, 47" Length, 33" Width, PVC Material, PK 72

  • Item # 30RN53
  • Mfr. Model # 56-016
Chemical Resistant Bib Apron, White, 47" Length, 33" Width, PVC Material, PK 72
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RN53
Mfr. Model # 56-016
UNSPSC #46181501
Shipping Weight 22.3 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material PVC
Apron Primary Material PVC
Resistant To Abrasion, Puncture
Length 47"
Width 33"
Standards Food Contact
Seam Style No seam
Thickness 6 mil
Size 33" x 47"
Apron Waist Closure Type Ties
Apron Neck Closure Type Adjustable
Number of Pockets 0
Grommet Type None
Series AlphaTec(R)
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.