Check Availability
  • ANSELL 

    CPC Nomex Trilaminate, Flame-Resistant Coverall, Size: XL, Color Family: Blues, Closure Type: Zipper

  • Item # 19XZ51
  • Mfr. Model # 66-677
CPC Nomex Trilaminate, Flame-Resistant Coverall, Size: XL, Color Family: Blues, Closure Type: Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This AlphaTecâ„¢ coverall is designed to help provide an exceptional barrier against organic and inorganic chemicals and biological agents. It is ultrasonically welded, and features taped seams to help provide a strong barrier against liquid and particles.
Show More Close
 

Technical Specifications

Item # 19XZ51
Mfr. Model # 66-677
UNSPSC #46181503
Catalog Page 1738
Shipping Weight 2.49 lbs
Country of Origin USA *
Item Flame-Resistant Coverall
Cuff Style Adjustable Cuff
Color Blue
Size XL
Fits Chest Size 58"
Sleeve Length 35"
Fits Waist Size 56"
Inseam 31"
Fabric Weight 6.7oz/yd2
Material CPC Nomex Trilaminate
Closure Type Zipper
Number of Pockets 1
ATPV Rating 9.0
Hazard Risk Category (HRC) 2
Standards NFPA 1992, EN1149-5, ASTM F1891-02 and ASTM F1959-04
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms