Check Availability
  • ANSELL 

    Bib Apron, Denim Material, Blue, Size: Universal

  • Item # 3RYT8
  • Mfr. Model # 57-003
Bib Apron, Denim Material, Blue, Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ansell denim apron has 30"L grommeted ties at neck and waist. Resists dry particulates to help keep workers safe.
Show More Close
 

Technical Specifications

Item # 3RYT8
Mfr. Model # 57-003
UNSPSC #46181501
Catalog Page 1732
Shipping Weight 0.56 lbs
Country of Origin China *
Item Bib Apron
Length 36"
Width 28"
Color Blue
Material Denim
Fabric Weight 14 oz.
Closure Type Ties
Number of Pockets 2
Seam Style Sewn Edge
Size Universal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms