Check Availability
  • ANSELL 

    9" Powdered Unlined Natural Rubber Latex Disposable Gloves, Natural, Size XL, 100PK

  • Item # 4XT09
  • Mfr. Model # 69-210
9" Powdered Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  XL, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves feature 5 mil thickness for the highest degree of sensitivity, and their 100% natural rubber latex offers strength and comfort. Providing a high level of flexibility and dexterity, these disposable latex gloves are for use in food and pharmaceutical applications. Powdered gloves are easy to pull on and off.
Show More Close
 

Technical Specifications

Item # 4XT09
Mfr. Model # 69-210
UNSPSC #46181504
Catalog Page 1671
Shipping Weight 1.75 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Natural Rubber Latex
Glove Size XL
Powdered/Powder Free Powdered
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9"
Glove Texture Location Smooth
Color Natural
Lining Unlined
Cuff Beaded
Disposable Glove Grade Food, Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Contains Latex
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Application Food Processing and Handling, Light Duty Maintenance and Light Duty Chemical Protection
Resists Splash Chemical Protection For Ketones and Related Compounds
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms