Check Availability
  • ANSELL 

    9" Powder Free Unlined Nitrile Disposable Gloves, Light Blue, Size S, 150PK

  • Item # 6MKK7
  • Mfr. Model # 92-616
9" Powder Free Unlined Nitrile Disposable Gloves, Light Blue, Size  S, 150PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves are chemical- and puncture-resistant with high tensile strength. Textured fingertips improve grip.
Show More Close
 

Technical Specifications

Item # 6MKK7
Mfr. Model # 92-616
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.4 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 3.00 mil
Finger Thickness 3.00 mil
Cuff Thickness 3.00 mil
Glove Length 9"
Glove Texture Location Fingers Only
Color Light Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards AQL EN374 1.5, FDA, 21 CFR 177.2600 For Food Contact
Application Laboratory, Manufacturing, Maintenance
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms