Check Availability
  • ANSELL 

    9-1/2" Powdered Unlined Vinyl Disposable Gloves, Blue, Size M, 100PK

  • Item # 32MY47
  • Mfr. Model # 34-750
9-1/2" Powdered Unlined Vinyl Disposable Gloves, Blue, Size  M, 100PK Disposable Gloves,Vinyl,Blue,M,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight, 100% vinyl glove provides excellent dexterity and flexibility while protecting handled items from fingerprints or lint/dust. Slightly powdered for easy donning, each glove has a smooth finish and tear resistant beading. Offers near “bare hand" sensitivity. Category III glove offers splash protection against chemicals. Liquidproof with no point of weakness—no seams to leak or split.
Show More Close
 

Technical Specifications

Item # 32MY47
Mfr. Model # 34-750
UNSPSC #46181504
Shipping Weight 1.19 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Vinyl
Glove Size M
Powdered/Powder Free Powdered
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Smooth
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Food
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards AQL EN374 4, FDA Regulation 21 CFR 177.2600
Application Food Handling, Light Manufacturing, Painting, Maintenance
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms