Check Availability
  • ANSELL 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Green, Size L, 100PK

  • Item # 4GC50
  • Mfr. Model # 92-600
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Green, Size  L, 100PK Disposable Gloves,Nitrile,L,Teal,PK100 Disposable Gloves,Nitrile,L,Teal,PK100 Disposable Gloves,Nitrile,L,Teal,PK100 Disposable Gloves,Nitrile,L,Teal,PK100 Disposable Gloves,Nitrile,L,Teal,PK100 Disposable Gloves,Nitrile,L,Teal,PK100 Disposable Gloves,Nitrile,L,Teal,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Provide antistatic properties that eliminate static discharge. Light and comfortable for wearing as a liner. Contain no natural rubber proteins known to cause allergic reactions. This super-light glove is remarkably thin for sensitivity, yet surprisingly strong. Provides added protection at wrist and allows you to avoid cuff roll down by ensuring a secure fit. For use in food and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 4GC50
Mfr. Model # 92-600
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.7 lbs
Country of Origin Thailand *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Smooth
Color Green
Lining Unlined
Cuff Beaded
Disposable Glove Grade Food
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards Category III: AQL EN374, ANSI- Abrasion, Cut; FDA Regulation 21 CFR 177.2600
Application Lab Analysis, Light Duty Maintenance and Cleanup
Resists Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms