Check Availability
  • ANSELL 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Anthracite, Size XS, 100PK

  • Item # 35ZE97
  • Mfr. Model # 93-250
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Anthracite, Size  XS, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TouchNTuff® disposable nitrile gloves with Ansell Grip Technology™ which minimizes the force required to grip wet or oily objects, reducing hand and arm fatigue. Improves dexterity, safety, and productivity. Offer high tensile strength and 3 times the puncture resistant of latex or PVC disposables. Resist a wide variety of industrial chemicals. Contain no natural rubber proteins known to cause allergic reactions or dermatitis. Silicone free. Touch screen capable.
Show More Close
 

Technical Specifications

Item # 35ZE97
Mfr. Model # 93-250
UNSPSC #46181504
Shipping Weight 1.21 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XS
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Anthracite
Lining Unlined
Cuff Beaded
Disposable Glove Grade Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards AQL EN374 1.5, ASTM D3767/EN 420, ASTM D412-06a
Application Chemical, Food Processing and Services, Janitorial, Pharmaceutical, Biopharmaceutical and Medical Devices, Manufacturing, Metal Fabrication, Recycling and Waste Disposal, Transportation and Warehousing
Resists Compounding, Mixing, Blending, Fastening, Screwing and Unscrewing Parts, Food Product Handling, Compression Press and Tablet Manufacturing, Handling of Machined Parts Coated with Light Oil, Paint/Glue Guns and Sprayers, Inspection and Tooling Precision Maintenance, Lab Work, Blending, Compounding, Filling, Cleaning, Maintenance and Equipment Cleanup, Picking and Assembling Wet or Dry Parts, Using a V Blender to Mix Solids and Colorants, Wet Chemical, Particle and Analytical Testing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms