Check Availability
  • ANSELL 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size L, 200PK

  • Item # 20JK81
  • Mfr. Model # 100829
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  L, 200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These chemical-resistant nitrile gloves offer excellent protection in a variety of applications.
Show More Close
 

Technical Specifications

Item # 20JK81
Mfr. Model # 100829
UNSPSC #46181504
Shipping Weight 2.15 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Application Laboratory, Medical
Resists Chemicals
* This product's country of origin is subject to change

Welcome Sign In