Check Availability
  • ANSELL 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Dark Blue, Size S, 100PK

  • Item # 1RL56
  • Mfr. Model # 92-675
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Dark Blue, Size  S, 100PK Disposable Gloves,Nitrile,S,Blue,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Provide antistatic properties that eliminate static discharge. These durable gloves are thin and soft for your comfort, with textured fingers for an exceptional grip. Contain no natural rubber proteins known to cause allergic reactions. For use in food and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 1RL56
Mfr. Model # 92-675
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.3 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Dark Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Food
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards FDA Regulation 21 CFR 177.2600
Application Lab Analysis, Light Duty Maintenance and Cleanup
Resists Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms