Check Availability
  • ANSELL 

    85.00 mil Neoprene Chemical Resistant Gloves, Black, Size 10, 1 PR

  • Item # 4JY15
  • Mfr. Model # 19-024
85.00 mil Neoprene Chemical Resistant Gloves, Black, Size 10, 1 PR Chemical Resistant Glove,18" L,Sz 10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ANSELL ThermaPrene™ neoprene gloves combine the flexibility and chemical resistance of neoprene with the comfort and heat resistance of a soft thermal liner. Designed for applications where thermal and chemical risks are present. Protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Thermal liner allows intermittent handling of hot objects up to 400°F. Excellent mechanical and chemical properties. Unaffected by detergents and cleaning solutions. Superior flexibility and grip; textured palm improves grip. Resists degradation. Remove liner from shell for easy laundering.

Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 4JY15
Mfr. Model # 19-024
UNSPSC #46181504
Catalog Page 1676
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Neoprene
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 85.00 mil
Glove Length 18"
Cuff Gauntlet
Lining Thermal
Glove Size 10
Color Black
Supported / Unsupported Supported
Standards ASTM F903, FDA 21 CFR 177.2600
Application Fryer Cleanup, Maintenance, Plating, Steam Cleaning, Circuit Board Manufacturing, Bulk Chemical Handling and Loading
Special Features Heat and Cold Insulation, Pull Out Liner, Hanging Loop
Resists Oils, Acids, Caustics and Solvents
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms