Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 8, 26"L, Black , 1 PR

  • Item # 3PXJ5
  • Mfr. Model # 19-026
Chemical Resistant Gloves, Size 8, 26"L, Black ,  1 PR Chemical Resistant Glove,26" L,Sz 8,PR Chemical Resistant Glove,26" L,Sz 8,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ANSELL ThermaPrene™ neoprene gloves combine the flexibility and chemical resistance of neoprene with the comfort and heat resistance of a soft thermal liner. Designed for applications where thermal and chemical risks are present. Protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Thermal liner allows intermittent handling of hot objects up to 400°F. Excellent mechanical and chemical properties. Unaffected by detergents and cleaning solutions. Superior flexibility and grip; textured palm improves grip. Resists degradation. Remove liner from shell for easy laundering.

Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 3PXJ5
Mfr. Model # 19-026
UNSPSC #46181504
Catalog Page 1676
Shipping Weight 1.09 lbs
Country of Origin Mexico *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Neoprene
Glove Length Range 25"+
Glove Texture Location Palm and Fingers
Glove Thickness 85.00 mil
Glove Length 26"
Cuff Gauntlet
Lining Thermal
Glove Size 8
Color Black
Supported / Unsupported Supported
Standards ASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X
Application Bulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide Manufacturing
Special Features Removable Liner and Integrated Hanging Loop
Resists Chemical, Cut
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms