Check Availability
  • ANSELL 

    80.00 mil Neoprene Chemical Resistant Gloves, Black, Size 10, 1 PR

  • Item # 4T436
  • Mfr. Model # 09-430
80.00 mil Neoprene Chemical Resistant Gloves, Black, Size 10, 1 PR Chemical Resistant Glove,31" L,Sz 10,PR Chemical Resistant Glove,31" L,Sz 10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL Scorpio® shoulder length gloves combine the flexibility and chemical resistance of neoprene with the comfort and heat resistance of a soft thermal liner. Gloves protect against a wide range of oils, caustics, acids, alcohols, and many solvents, and offer resistance to all mechanical hazards. Resists degradation. Reinforced coating and 2-pc. jersey lining resist punctures, snags, and hand irritation. Permit intermittent handling in hot liquids up to 180°C and handling in cold temperatures down to -25°C. Curved fingers and wing thumb for a natural fit. Gauntlet cuff style. 31"L.

Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 4T436
Mfr. Model # 09-430
UNSPSC #46181504
Catalog Page 1676
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Neoprene
Glove Length Range 25"+
Glove Texture Location Smooth
Glove Thickness 80.00 mil
Glove Length 31"
Cuff Gauntlet
Lining Fleece/Jersey
Glove Size 10
Color Black
Supported / Unsupported Supported
Standards FDA 21 CFR 177.2600, ANSI, EN 388 3121, EN374
Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
Special Features Curved Fingers and A Wing Thumb, Suitable for Intermittent Handling of Warm Liquids, Two Piece Lining Eliminates Irritating Seams
Resists Cuts, Abrasions, and Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms