Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 7-1/2, 13"L, Yellow , 1 PR

  • Item # 29UU33
  • Mfr. Model # G12Y
Chemical Resistant Gloves, Size 7-1/2, 13"L, Yellow ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medium-weight glove has very good abrasion resistance and is intended for use in low-hazard areas. Provides excellent resistance to caustics and acids and limited resistance to alcohols and ketones. Not for use with fuels, greases, oils, or organic solvents. Meets FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 29UU33
Mfr. Model # G12Y
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Thickness 8.50 mil
Glove Length 13"
Cuff Beaded
Lining Flock
Glove Size 7-1/2
Color Yellow
Supported / Unsupported Unsupported
Standards 21CFR, EN420, EN388 and EN374
Application In Food Processing, Manufacturing and Chemical Plants
Special Features Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas, Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T)
Resists Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level 2
ANSI/ISEA Puncture Level 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms