Check Availability
  • ALPHATEC 

    Chemical Resistant Gloves, Size 12, 12-1/2"L, Green , 1 PR

  • Item # 48MA89
  • Mfr. Model # 37-200
Chemical Resistant Gloves, Size 12, 12-1/2"L, Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48MA89
Mfr. Model # 37-200
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Fingers Only
Glove Thickness 8.00 mil
Glove Length 12-1/2"
Cuff Straight
Lining Unlined
Glove Size 12
Color Green
Supported / Unsupported Unsupported
Application Dairy, Fruit, Vegetable and Poultry Processing, Prepared Meals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms