Check Availability
  • ANSELL 

    70.00 mil PVC Chemical Resistant Gloves, Green, Size XL, 1 PR

  • Item # 5AH71
  • Mfr. Model # 04-414
70.00 mil PVC Chemical Resistant Gloves, Green, Size XL, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully coated PVC/nitrile blend provides excellent chemical and abrasion resistance. Rough nonslip grip. Curved, preflexed fingers and wing thumb for a natural fit and flexibility. These gloves provide protection from limited exposure to acids, bases, caustics, and alcohols. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 5AH71
Mfr. Model # 04-414
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.5 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 70.00 mil
Glove Length 14"
Cuff Gauntlet
Lining Jersey
Glove Size XL
Color Green
Supported / Unsupported Supported
Standards ANSI, EN374, EN388 3121
Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
Resists Chemicals, Acids
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms