Check Availability
  • ANSELL 

    63.00 mil PVC Chemical Resistant Gloves, Blue, Size 9, 1 PR

  • Item # 33NR85
  • Mfr. Model # 04-644
63.00 mil PVC Chemical Resistant Gloves, Blue, Size 9, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33NR85
Mfr. Model # 04-644
UNSPSC #46181504
Shipping Weight 0.41 lbs
Country of Origin China *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 63.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Cotton
Glove Size 9
Color Blue
Supported / Unsupported Supported
Standards EN420, EN388
Application Fisheries, Petrochemical Refining, Handling Equipment and Abrasive Materials Coated with Acids, Caustics, Solvents Grease and Oil
Special Features Optimum Abrasion Resistance In Combination with Excellent Wet Grip, Excellent Chemical Resistance to Petrochemicals and Acids, Jersey Lining Provides Cushioned Comfort and Moderate Insulation
Resists Oils, Greases, Acids and Caustics
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms