Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 10-1/2, 24"L, Black , 1 PR

  • Item # 29UU84
  • Mfr. Model # ME108
Chemical Resistant Gloves, Size 10-1/2, 24"L, Black ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use ANSELL Emperor heavyweight natural rubber latex gloves where heavy-duty chemical protection is essential. Provides high resistance to water-based chemicals, good flexibility, and elasticity. Unlined 100% natural rubber latex unsupported gloves feature double wall thicknesses and a smooth finish. Chlorinated to harden and cleanse the surface of the glove. Beaded cuff for tear resistance and easy donning. Use in sandblasting, sanitation, and agriculture.
Show More Close
 

Technical Specifications

Item # 29UU84
Mfr. Model # ME108
UNSPSC #46181504
Shipping Weight 1.63 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 19-24"
Glove Texture Location Smooth
Glove Thickness 59.00 mil
Glove Length 24"
Cuff Beaded
Lining Unlined
Glove Size 10-1/2
Color Black
Supported / Unsupported Unsupported
Standards EN420,EN388 and EN374
Application In Food Processing, Manufacturing and Chemical Plants
Special Features Black Natural Rubber Latex Glove, Chlorinated to Harden and Cleanse the Surface of The Glove, Beaded Cuff for Tear Resistance and Easy Donning, Ideal for Use Where Heavy Duty Protection Is Essential
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms