Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 7, 12"L, Green , 1 PR

  • Item # 3PXH9
  • Mfr. Model # 08-352
Chemical Resistant Gloves, Size 7, 12"L, Green ,  1 PR Chemical Resistant Glove,12" L,Sz 7,PR Chemical Resistant Glove,12" L,Sz 7,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL Scorpio® neoprene gloves are made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Curved, preflexed fingers and wing thumb for natural fit and flexibility. Textured finish provides an excellent wet grip. Interlock knit lining for comfort and easy donning and doffing. Gauntlet cuff helps protect forearms.
Show More Close
 

Technical Specifications

Item # 3PXH9
Mfr. Model # 08-352
UNSPSC #46181504
Catalog Page 1676
Shipping Weight 0.33 lbs
Country of Origin Sri Lanka *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Neoprene
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 55.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Interlock Knit
Glove Size 7
Color Green
Supported / Unsupported Supported
Standards ANSI, EN 388 3121, EN 374
Application Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
Resists Bulk Chemical Handling, Transport, Cleaning, De Greasing, Handling Alkalies Salts, Handling Oils, Acids, Caustics Alcohols, Handling Specialty Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms