Check Availability
  • ANSELL 

    53.00 mil Natural Rubber Latex Chemical Resistant Gloves, Blue, Size 11, 1 PR

  • Item # 29UU14
  • Mfr. Model # 62-401
53.00 mil Natural Rubber Latex Chemical Resistant Gloves, Blue, Size 11, 1 PR Gloves,Natural Rubber Latex,11,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medium-weight gloves have very good abrasion resistance and are intended for use in low-hazard areas. Provide excellent resistance to caustics and acids and limited resistance to alcohols and ketones. 100% cotton jersey liner and waterproof coating offer comfort and insulation from hot or cold conditions. Wrinkle finish for added grip. Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 29UU14
Mfr. Model # 62-401
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.52 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 53.00 mil
Glove Length 13"
Cuff Elastic
Lining Cotton
Glove Size 11
Color Blue
Supported / Unsupported Supported
Standards EN420,EN388,EN407,EN374 and EN511
Application In Food Processing, Manufacturing
Special Features Glove Maintains Dexterity and Pliability at Low Temperatures 13 Gauge Seamless Liner Ergonomic Hand Shape Provides an Excellent Natural Fit Dipped Rough Finish Makes Handling Wet and Slippery Materials Easier and Safer 21 Cfr (USA) and European Directives Compliant for Food Applications
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms